Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # 05018EG3E326T-W22
Zoro # G9888943
product price: $4,323.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,323.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 50
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05018EG3E326T-W22
- Zoro # G9888943
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 25 7/8 in |
Overall Length | 31 1/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 120.0/60.1 A, 326T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 2926V646 (2926V646)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100FV1, Return Line, 25 micron, Outside-In (MF0062388)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875" (SPK-40-F)
- SPEEDAIRE Kit, Tube, Intercooler w/Fit (ZM1433)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00536OT3E182T-S)
- WEG 00218ES1RFD182T-W22, MOTOR 2HP 4P 182/4T WFF2 (00218ES1RFD182T-W22)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WEG 3-Phase General Purpose Motor, 2 HP, 90S Frame, 460V AC Voltage, 3,485 Nameplate RPM (13984008)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- Weg 3-Phase AC Motors