Shop All Capacitor Start AC Motors
Weg
3-Phase General Purpose Motor, 5 HP, 575V AC Voltage, 182/4T Frame, 1,760 Nameplate RPM
Mfr # 00518OT3H184T-S
Zoro # G9785483
product price: $472.50
/ea
Free Shipping & Returns
$472.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518OT3H184T-S
- Zoro # G9785483
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 2 3/4 in |
Overall Length | 16 5/16 in |
Length Less Shaft | 13 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 575V AC, Full Load Amps 5.06 A, 182/4T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z006)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (63-190600-5)
- FESTO Standards-Based Cylinder DSBC-50-500-PPVA-N3 (DSBC-50-500-PPVA-N3)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 1/2 HP, 1725 RPM, 115/230V, ODP (C167A)
- Weg Capacitor Start AC Motors