Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM
Mfr # 00536ET3E184T-W22
Zoro # G2685812
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00536ET3E184T-W22
- Zoro # G2685812
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15.86 |
Shaft Length | 2 3/4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 13 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,485, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 11.8/5.90 A, 184T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X10X10)
- D&D Timing Belt, 8M, 20 x 536mm PL, T67 (536-8M-20)
- ENERPAC 20, 50 Ton Gauge (GT20)
- LOC-LINE Hose, Black, 1/4", 50ft., Coil (49421-BLK)
- WEG 00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00236ET3E145JM-W22)
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- WEG 00158ET3E145JM-S, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00158ET3E145JM-S)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- WEG 3-Phase General Purpose Motor, 0.75 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.7518ES3E56-S)
- WEG 3-Phase General Purpose Motor, 25 HP, 254/6T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (02536OT3E256T-S)
- GE INDUSTRIAL MOTORS Motor - 1.5 HP - 1800 RPM - 460 VOLTS - 145T (5KS145XAA208)
- Weg General Purpose AC Motors