Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 40 HP, 364/5T Frame, 230/460V AC Voltage, 1,190 Nameplate RPM
Mfr # 04012EG3E364T-W22
Zoro # G9888961
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$6,113.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 40
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 04012EG3E364T-W22
- Zoro # G9888961
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 34 7/16 in |
Shaft Length | 5 7/8 in |
Shaft Dia. | 2 3/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 28 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 97.8/48.9 A, 364/5T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose, 1/4" x 250, plastic spool (HFZ14250YW)
- SKF 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2RSH/C3GJN)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series (4050-16)
- MORSE Torque Limiter Model - 500A, 500A-1 TL 1-1/4 FB (500A-1 TL 1-1/4 FB)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TC Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145TC-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984021)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM (00718ET3H213T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213T-W22)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- Weg 3-Phase AC Motors