Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # 04018EG3E324T-W22
Zoro # G9888977
product price: $3,509.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,509.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 40
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 04018EG3E324T-W22
- Zoro # G9888977
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 31 1/8 in |
Shaft Dia. | 2 1/8 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 25 7/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 97.8/48.9 A, 324T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-VSC-200 210 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 2 in Bore (123632)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- CAMPBELL HAUSFELD PUMP, COMPR CI050000P, 5 HP (TF2101)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX355)
- WEG 3-Phase General Purpose Motor, 2 HP, 213T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00209ET3E213T-W22)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184TF1-W2)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.7518OT3E56-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145TC-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG WEG - 05018ET3E326T-W22G, 50 HP, 1800 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (05018ET3E326T-W22G)
- WEG WEG - 01012ET3E256JM-W22, 10 HP, 1200 RPM, TEFC, 254/6JM FRAME, 230/460 VOLTS (01012ET3E256JM-W22)
- Weg 3-Phase AC Motors