Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # 04018ET3E324T-W22
Zoro # G2589002
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,133.50
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 40
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 04018ET3E324T-W22
- Zoro # G2589002
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 1/4 in |
Shaft Dia. | 2 1/8 in |
Overall Length | 31 1/8 in |
Length Less Shaft | 25 7/8 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 94.2/47.1 A, 324T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 18.75" OD (1844B)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- SKF Bearing, Bore 40mm, Industry 1308-ETN9 (1308 ETN9)
- D&D 67" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B64)
- WEG 00136OT1B56-S, 1 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00136OT1B56-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213T-W22)
- WEG WEG - 00736ET3E213TF2-W22, MOTOR 7.5HP 2P 213/5T WFF2 TEFC-NEMA Pr (00736ET3E213TF2-W22)
- WEG 00136OS3EJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJPR56J-S)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- WEG 3-Phase Cooling Tower Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01018ET3ECT215TF1-W2)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- Weg 3-Phase AC Motors