Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM
Mfr # 13984023
Zoro # G6570510
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 4
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 13984023
- Zoro # G6570510
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 28 mm |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 60 mm |
Length Less Shaft | 358 mm |
Overall Length | 418 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 4 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 460V AC, Full Load Amps 5.33 A, 100L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 55mm, Industry 1211-EKTN9 (1211 EKTN9)
- WESTWARD Fitting, M10x1mm Thread Size, 23/32"L, PK10 (52PA14)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-15-31)
- CENTURY Air Compressor Motor, 5 hp, 3600 RPM (B813)
- WEG 3-Phase IEEE 841 Motor, 7 1/2 HP, 213TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (00718ST3QIE213TC-W22)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG 3-Phase General Purpose Motor, 150 HP, 444/5T Frame, 460V AC Voltage, 1,780 Nameplate RPM (15018ET3G445T-W22)
- WEG 3-Phase General Purpose Motor, 250 HP, 445/7TS Frame, 460V AC Voltage, 3,575 Nameplate RPM (25036EG3G447TS-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3537-5, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TEFC, F1 (VM3537-5)
- Weg 3-Phase AC Motors