Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # .7518OT3E56-S
Zoro # G7745337
product price: $247.50
/ea
Free Shipping & Returns
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7518OT3E56-S
- Zoro # G7745337
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 1/4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Overall Length | 11 1/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.54-2.30/1.15 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR4469, Pressure Line, 10 micron, Outside-In (MF0575977)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH57)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (00218ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156ET3E143T-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3610T, 3HP, 3500RPM, 3PH, 60HZ, 182T, 3624M, TEFC, F1 (EM3610T)
- Weg 3-Phase AC Motors