Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM
Mfr # 03012ET3E326T-W22
Zoro # G2127170
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,954.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 03012ET3E326T-W22
- Zoro # G2127170
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 31.116 |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 25 7/8 in |
Shaft Length | 5 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 72.4/36.2 A, 326T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AH Series (AH604)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- TOMPKINS Hydraulic Fitting-Steel08FJX-08MP (6505-08-08)
- DODGE 207 Normal Duty Pillow Block Ball Bearing Unit, 1-7/16 in Bore (131840)
- WEG 00336ES1DJP56J-S, 3 HP, 3600 RPM, TEFC, 56HJ FRAME, 230 VOLTS (00336ES1DJP56J-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 56C Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (00336ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01036OT3E213T-S)
- WEG WEG - 01518ET3E254T-W22G, MOTOR 15HP 4P 254/6T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22G)
- Weg General Purpose AC Motors