Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 30 HP, 286TC Frame, 575V AC Voltage, 1,765 Nameplate RPM
Mfr # 03018ET3H286TC-W22
Zoro # G9962443
product price: $2,490.75
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,490.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03018ET3H286TC-W22
- Zoro # G9962443
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 5/8 in |
Length Less Shaft | 23 5/16 in |
Overall Length | 27 15/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 28.1 A, 286TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207N/C3, Single Row Ball Brgs, 6207NC3 (6207N/C3)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-11-G)
- CARLISLE BELTS BY TIMKEN Timken Belts Tension-Finder V-Belt Tensioning Tool (108039-A)
- INDUSTRIAL CHOICE 3/8 x 100 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/4MPT to 1/4MPT Red (RR3/8x100-300SC-4MP-4MP)
- WEG MOTOR 40HP 2P 324/6TS WFF2 (01018ET3E215T-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (00218ET3E56C-S)
- WEG 00158ET3E56-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00158ET3E56-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018OT3E256T-W40)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3E184TF2-W22)
- WEG 3-Phase General Purpose Motor, 250 HP, 445/7TS Frame, 460V AC Voltage, 3,575 Nameplate RPM (25036EG3G447TS-W22)
- Weg General Purpose AC Motors