Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # 03018EG3E286T-W22
Zoro # G9889004
product price: $2,658.75
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,658.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 30
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03018EG3E286T-W22
- Zoro # G9889004
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 27 15/16 in |
Length Less Shaft | 23 5/16 in |
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 71.2/35.6 A, 286T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S26AJDA052A)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Pipe, Straight (2405-08-06)
- MILTON INDUSTRIES 1/4" Male Body A-Style (776)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00536OT3E182T-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- WEG Motor 5Hp 4P 182/4T Wcf2, Rs - Nema Pr (00518ET3E184T-S)
- BALDOR-RELIANCE Motor, 2 HP, 1750 rpm, 3-Phase (EM31157)
- Weg 3-Phase AC Motors