Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 3 HP, 56C Frame, 230/460V AC Voltage, 3,500 Nameplate RPM
Mfr # 00336ET3E56C-S
Zoro # G7745370
Free Shipping & Returns
$454.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00336ET3E56C-S
- Zoro # G7745370
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 15 1/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 13 3/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.02/3.51 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 20 # of Teeth (100BS20H X 1 15/16)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3200X6X4)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- WEG WEG - 00518ET3E184T-W22G, MOTOR 5HP 4P 182/4T WFF2 TEFC-NP-SGR (00518ET3E184T-W22G)
- WEG WEG - 20018ET3H447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 575 VOLTS (20018ET3H447T-W22)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3E284T-W22)
- WEG Motor 5Hp 4P 182/4T Wcf2, Rs - Nema Pr (00518ET3E184T-S)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- Weg 3-Phase AC Motors