Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 3 HP, 213T Frame, 575V AC Voltage, 1,175 Nameplate RPM
Mfr # 00312ET3H213T-W22
Zoro # G3710472
product price: $846.75
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$846.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,101-1,200
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00312ET3H213T-W22
- Zoro # G3710472
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 19 1/2 in |
Length Less Shaft | 16 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3.53 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 3/4" (29HY79)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx86"L, Top Width: 1/2" (754-3005)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- WEG 00136OT1B56-S, 1 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00136OT1B56-S)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182T-S)
- WEG 00158ES1B56CFL-S, 1.5 HP, 1800 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00158ES1B56CFL-S)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1800 Nameplate RPM (00518ET3H184T-W22)
- Weg General Purpose AC Motors