Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 3 HP, 182TC Frame, 575V AC Voltage, 3,515 Nameplate RPM
Mfr # 00336ET3H182TC-W22
Zoro # G6520604
product price: $601.50
/ea
Free Shipping & Returns
$601.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 3,001-3,600
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00336ET3H182TC-W22
- Zoro # G6520604
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 13 1/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 15 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,515, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.9 A, 182TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-53-G)
- 3M Front Endplate 30326, 1 bag/pk (30326)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- PIX PIX A29K, V-Belt, Kevlar® 1/2 X 31 (A29K)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM (00136ET3HW56-S)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E56-S)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- Weg General Purpose AC Motors