Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM
Mfr # 00318ET3E182T-W22
Zoro # G2534664
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318ET3E182T-W22
- Zoro # G2534664
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 15.86 |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 13 1/8 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.82/3.91 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3-15/16 SLV AUXILIARY SEAL KIT (432181)
- PIX Belt, A/4L, 1/2 x 32 in. OC (A30/4L320)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- FAG BEARINGS FAG 6302 2RSR C3, Deep Groove BBear, Single Row 90Mm (6302 2RSR C3)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- WEG WEG - 20018ET3H447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 575 VOLTS (20018ET3H447T-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- WEG 00158OT1B56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1B56-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- WEG 00136OS3EJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJP56J-S)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (VL3506)
- Weg 3-Phase AC Motors