Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 3 HP, 100L Frame, 460V AC Voltage, 1,750 Nameplate RPM
Mfr # 13984015
Zoro # G6532613
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 13984015
- Zoro # G6532613
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 60 mm |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 28 mm |
Length Less Shaft | 316 mm |
Overall Length | 376 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 460V AC, Full Load Amps 4.11 A, 100L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Control Ring (01564)
- BREEZE Hose Clamp, HD, SAE 8,410SS, PK10 (200 08 H)
- LUTCO ST Bearing, 1.0"ID, 2.0"OD, 2.125", FlangeOD (64F64PP)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575V AC Voltage, 1800 Nameplate RPM (01518ET3H254TC-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- Weg General Purpose AC Motors