Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 250 HP, 447/9T Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # 25018EG3G449T-W22
Zoro # G9888751
product price: $22,653.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$22,653.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 250
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 25018EG3G449T-W22
- Zoro # G9888751
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 47 13/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 3 3/8 in |
Shaft Length | 8 1/2 in |
Overall Length | 56 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 250 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 286 A, 447/9T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- DAYTON Coupling, Rigid Steel (6L012)
- BETA 1 FILTERS Air/Oil Separator replacement for 4930155111 / MANN FILTER (B1AS0006700)
- BESTORQ Cogged Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs (BX60)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02518OT3E284T-W40)
- WEG 3-Phase General Purpose Motor, 0.75 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.7518ES3E56-S)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256TC-W22)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE5-18-184TC, GP, TEFC, Rigid-C, 3 PH, 184TC, 6.9 FLA (PEWWE5-18-184TC)
- Weg General Purpose AC Motors