Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 250 HP, 445/7TS Frame, 460V AC Voltage, 3,575 Nameplate RPM
Mfr # 25036EG3G447TS-W22
Zoro # G9888767
product price: $25,309.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$25,309.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 250
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 25036EG3G447TS-W22
- Zoro # G9888767
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 3/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 44 15/16 in |
Shaft Length | 4 3/4 in |
Length Less Shaft | 40 3/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 250 HP, Nameplate RPM 3,575, No. of Speeds 1, Voltage 460V AC, Full Load Amps 267 A, 445/7TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110R074WHCB6, Return Line, 80 micron, Outside-In (MF0577404)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8" (9S118)
- DIXON Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1041212C)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH9336, Pressure Line, 5 micron, Outside-In (MF0058928)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- WEG Motor 200 Hp, 1800 Rpm, Tefc, 445/7T Frame, 575 Volts (20018ET3HRB447T-W22)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- WEG WEG - 04018OT3E324TC-W40, MOTOR 40HP 4P 324TC WFA2 (04018OT3E324TC-W40)
- WEG 00156OS3EJPR56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJPR56J-S)
- TECO TECO AEHH8N PDH03045C OPTIM 286TC 3PH 30HP 1770RPM 1-7/8IN 575V-AC AC MOTOR (AEHH8N PDH03045C)
- Weg 3-Phase AC Motors