Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 25 HP, 284TSC Frame, 575V AC Voltage, 3,545 Nameplate RPM
Mfr # 02536ET3H284TSC-W22
Zoro # G9962477
product price: $2,322.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,322.00
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 3,001-3,600
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02536ET3H284TSC-W22
- Zoro # G9962477
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 3 1/4 in |
Length Less Shaft | 23 5/16 in |
Overall Length | 26 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 575V AC, Full Load Amps 22.8 A, 284TSC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 3" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X15-CEAL)
- DIXON Air King MNPT End Iron, 1" (AM12)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1612)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- WEG WEG - 00518ET3E184T-W22G, MOTOR 5HP 4P 182/4T WFF2 TEFC-NP-SGR (00518ET3E184T-W22G)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.5012ES3E56-S)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184TF1-W2)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (01018OT3E215TC-S)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (CEM3615T)
- Weg 3-Phase AC Motors