Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 25 HP, 284TS Frame, 230/460V AC Voltage, 3600 Nameplate RPM
Mfr # 02536ET3E284TS-W22
Zoro # G7610215
product price: $2,248.50
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,248.50
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02536ET3E284TS-W22
- Zoro # G7610215
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 23 5/16 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 26.557 |
Shaft Length | 3 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 57.0/28.5 A, 284TS Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- CAMPBELL HAUSFELD Overhaul Kit (SK109300AJ)
- TITAN HD Motor Dual Run Cap, 35/3 MFD, 440V, Round (PRCFD353A)
- WEG 3-Phase Metric Motor, 3 HP, 100L Frame, 460V AC Voltage, 1,750 Nameplate RPM (00218ET3W100L-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 865 Nameplate RPM (00159ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (.7518ES3E56C-S)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184TF1-W2)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG 3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (10018OT3E404T-W40)
- MARATHON General Purpose Motor 7.5 Hp, 3600 Rpm, 230/460 V & 50Hz 190/380 V, 213T Frame (GT1515)
- Weg 3-Phase AC Motors