Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 25 HP, 284TC Frame, 575V AC Voltage, 1,765 Nameplate RPM
Mfr # 02518ET3H284TC-W22
Zoro # G9962461
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,172.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 02518ET3H284TC-W22
- Zoro # G9962461
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 15/16 in |
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 23 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 23.6 A, 284TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP29NGC119S (OLE1038V1)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 695mm PL, T139 (695-5M-09)
- PARKER Pressure Control Valve, 1/2 NPT, 90 PSI (637B-3-1/2-2)
- DIXON Wilkerson by Self-Relieving Standard High Flow Regulator with GC230 Gauge, 0 to 180 psig Adjustable (R40-0BRHG)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM (00136ET3HW56-S)
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (194146.00)
- Weg General Purpose AC Motors