Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 200 HP, 447/9T Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # 20018EG3G449T-W22
Zoro # G9888785
product price: $17,709.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$17,709.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 200
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 20018EG3G449T-W22
- Zoro # G9888785
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 47 7/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 8 1/2 in |
Overall Length | 56 5/16 in |
Shaft Dia. | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 234.0 A, 447/9T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-F)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (BK95)
- MORSE Torque Limiter Model - 350A, 350A-1 TL 1 FB (350A-1 TL 1 FB)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TSC Frame, 230/460V AC Voltage, 3,555 Nameplate RPM (04036ET3E324TSC-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.3312OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- WEG -1.1,1200,182/4T Frame, Three Phase General Purpose Motors (00152ET3E182T-S)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- WEG WEG - 05018ET3E326TS-W22, 50 HP, 1800 RPM, TEFC, 324/6TS FRAME, 230/460 VOLTS (05018ET3E326TS-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145TC-S)
- Weg 3-Phase AC Motors