Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 200 HP, 445T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # 20018OT3G445T
Zoro # G9934635
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$9,911.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 200
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 20018OT3G445T
- Zoro # G9934635
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 3 3/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 31 5/16 in |
Shaft Length | 8 1/2 in |
Overall Length | 39 13/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 229.0 A, 445T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6203Z C3, Deep Groove BBear, Single Row 90Mm, 6203Z C3 (6203Z C3)
- NANO Replacement element for NF0050M01 compre (E0050M01)
- BREEZE Hose Clamp, Liner, SAE 64, Zinc, PK10 (9264H)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 48# of Teeth (40A48)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- WEG WEG - 05018ET3E326T-W22G, 50 HP, 1800 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (05018ET3E326T-W22G)
- WEG 00136OS3EJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJPR56J-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,800 Nameplate RPM (05018ST3QIERB326T-W)
- MARATHON General Purpose Low Voltage IEC Motor 4 Hp, 3 phase, 1800 RPM, 230/460 V, 100L Frame, TEFC (R852)
- Weg General Purpose AC Motors