Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,545 Nameplate RPM
Mfr # 02036EG3E256T-W22
Zoro # G9889065
product price: $1,999.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,999.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02036EG3E256T-W22
- Zoro # G9889065
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 20 15/16 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 24 15/16 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 46.0/23.0 A, 256T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/2in NPT (M114LR)
- CLIMAX METAL PRODUCTS H2C-393-S Two-Piece Clamping Collar (H2C-393-S)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- CARLISLE R3VX800-3 Power-Wedge Cog-Band (R3VX800-3)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00336ET3E56CFL-S)
- WEG 3-Phase Metric Motor, 15 HP, 160M Frame, 460V AC Voltage, 1,775 Nameplate RPM (01118ET3Y160M-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- CENTURY 1/4 HP, 1075 RPM, 460V, 48FR, CENTURY MOTOR (788A)
- Weg General Purpose AC Motors