Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM
Mfr # 02036OT3E254T-W40
Zoro # G2481254
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,141.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 02036OT3E254T-W40
- Zoro # G2481254
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Overall Length | 20 9/16 in |
Length Less Shaft | 16 9/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,535, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 48.6/24.3 A, 254T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L570 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (5L570)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- NSK NSK 6209CM, 6200 Series Single Row Deep Groove Ball Bearing (6209CM)
- TRITAN Radial Ball Bearing, PS, 17mm, 61903-2RS (61903 2RS PRX)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984012)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (02036EG3E256T-W22)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145T-S)
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (02512ET3E324T-W22G)
- LEESON 3-Phase General Purpose Motors, 3/4 HP, 143TC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (120097.00)
- Weg General Purpose AC Motors