Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 2 HP, 90S Frame, 460V AC Voltage, 3,485 Nameplate RPM
Mfr # 13984008
Zoro # G6539150
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 2
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 13984008
- Zoro # G6539150
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 24 mm |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 50 mm |
Length Less Shaft | 279 mm |
Overall Length | 329 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,485, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.69 A, 90S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- GATES XPA1032 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs (XPA1032)
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU58)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DPSR02.00)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00212ET3ECT184T-W22)
- WEG WEG - 00518ET3E184T-W22G, MOTOR 5HP 4P 182/4T WFF2 TEFC-NP-SGR (00518ET3E184T-W22G)
- WEG 00236ET3EJP56J-S, 2 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00236ET3EJP56J-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- WEG WEG - 20018ET3GRB447T-W22, 200 HP, 1800 RPM, TEFC, 445/7T FRAME, 460 VOLTS (20018ET3GRB447T-W22)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- Weg 3-Phase AC Motors