Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM
Mfr # 13984012
Zoro # G6532957
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 13984012
- Zoro # G6532957
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 24 mm |
Shaft Length | 50 mm |
Length Less Shaft | 279 mm |
Overall Length | 329 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.83 A, 90L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00236OT3E145T-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254TC-W22)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- Weg General Purpose AC Motors