Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM
Mfr # 00236ET3E56C-S
Zoro # G7598398
product price: $387.75
/ea
Free Shipping & Returns
$387.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236ET3E56C-S
- Zoro # G7598398
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 13 7/8 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.94/2.47 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/ GEARBOX, OFFSET - 36V 320RPM .50HP (1063226)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd (2041-8-8S)
- BESTORQ 3L250 V Belt, 25 in Outside Length, 3/8 in Top Width, 1 Ribs (3L250)
- FESTO Standards-Based Cylinder DSBC-32-30-PPVA-N3 (DSBC-32-30-PPVA-N3)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184TF1-W2)
- WEG 00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00236ET3E145JM-W22)
- WEG WEG - 10018ET3G405T-W22, 100 HP, 1800 RPM, TEFC, 404/5T FRAME, 460 VOLTS (10018ET3G405T-W22)
- WEG 00236ES1B56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00236ES1B56CFL-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- Weg 3-Phase AC Motors