Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM
Mfr # 00212ET3E184T-W22
Zoro # G2508527
Free Shipping & Returns
$614.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00212ET3E184T-W22
- Zoro # G2508527
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Length Less Shaft | 13 1/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 15.86 |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.44/3.22 A, 184T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing for Model 52212 (01583)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 5/8'' Bore - Die Cast (5160058)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- BUYERS PRODUCTS Chrome Filler-Strainer Breather Cap Assembly With Locking Tab (TFA005715L)
- WEG 3-Phase General Purpose Motor, 250 HP, 445/7TS Frame, 460V AC Voltage, 3,575 Nameplate RPM (25036EG3G447TS-W22)
- WEG WEG - 10018ET3E405TSC-W22, 100 HP, 1800 RPM, TEFC, 404/5TSC FRAME, 230/460 VOLTS (10018ET3E405TSC-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00156OT3E143T-S)
- WEG 3-Phase Cooling Tower Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01018ET3ECT215TF1-W2)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- WEG 3-Phase General Purpose Motor, 40 HP, 364/5T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM (04012ET3E364T-W22)
- Weg General Purpose AC Motors