Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 575V AC Voltage, 3,510 Nameplate RPM
Mfr # 00236OT3H145T-S
Zoro # G9785492
product price: $365.25
/ea
Free Shipping & Returns
$365.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 3,001-3,600
- Voltage 575V AC
- Frame 143/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00236OT3H145T-S
- Zoro # G9785492
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 12 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 9 3/4 in |
Shaft Dia. | 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,510, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.94 A, 143/5T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 Nameplate RPM (71732487M)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Plug (1839)
- MARATHON MOTORS OEM Replacement Motor, PSC, Open, 1/8 HP (048A8O151)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- WEG 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E56-S)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 40 HP, 364/5T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM (04012ET3E364T-W22)
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00336ET3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15525)
- Weg 3-Phase AC Motors