Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 150 HP, 444/5T Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # 15018EG3G445T-W22
Zoro # G9888812
product price: $14,770.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$14,770.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 150
- RPM Range 1,701-1,800
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 15018EG3G445T-W22
- Zoro # G9888812
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 8 1/2 in |
Shaft Dia. | 3 3/8 in |
Length Less Shaft | 36 11/16 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 45 3/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 170 A, 444/5T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- SOLBERG Filter Element, Polyester, 5 Micron (863)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft (112-4-75-SS)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (04018OT3E324T-W40)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 460V AC Voltage, 1,770 Nameplate RPM (04018ST3QIE324T-W22)
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- WEG 00158ET3E56-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00158ET3E56-S)
- CENTURY MOTORS 3HP 460/200-230V 1725RPM Motor (H887L)
- Weg General Purpose AC Motors