Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 150 HP, 405TS Frame, 460V AC Voltage, 3,555 Nameplate RPM
Mfr # 15036OT3G405TS
Zoro # G9934601
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,024.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 150
- RPM Range 3,001-3,600
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 15036OT3G405TS
- Zoro # G9934601
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 1/4 in |
Shaft Dia. | 2 1/8 in |
Overall Length | 31 1/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 26 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 3,555, No. of Speeds 1, Voltage 460V AC, Full Load Amps 162 A, 405TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-100)
- DIXON Automatic Drain, For Use with F72/F73 Filter (4000-51R)
- FREEMAN B3814RP 3/8" x 1/4" Brass Reducer Plug (B3814RP)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56-S)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318OT3E56-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213T, TEFC (EHM3710T)
- Weg 3-Phase AC Motors