Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 15 HP, 254TC Frame, 575V AC Voltage, 3,530 Nameplate RPM
Mfr # 01536ET3H254TC-W22
Zoro # G9962504
product price: $1,419.75
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,419.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 3,001-3,600
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01536ET3H254TC-W22
- Zoro # G9962504
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 15/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 20 15/16 in |
Shaft Length | 4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,530, No. of Speeds 1, Voltage 575V AC, Full Load Amps 13.8 A, 254TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-16-SB (MCR-16-SB)
- DODGE Sleeve Bearings, Solid Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASO-111 (006124 P2B-BASO-111)
- DAYTON 2322V601 60-29/32" Outside Length, 60 3/32 in Pitch Length, 1-7/16" Top Width (3HEW7)
- WOODS POWR-GRIP 9in Concave Vacuum Cup with Metal Handle (N5450CS)
- WEG 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00218ET3E145T-W22)
- WEG 3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (10018OT3E404T-W40)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254TC Frame, 460V AC Voltage, 1,800 Nameplate RPM (01518ST3QIE254TC-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1800 Nameplate RPM (00518ET3H184T-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM3211T, 3HP, 1755RPM, 3PH, 60HZ, 182T, 3634M, OPSB, F1 (EHM3211T)
- Weg 3-Phase AC Motors