Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,545 Nameplate RPM
Mfr # 01536EG3E254T-W22
Zoro # G9889092
product price: $1,504.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,504.50
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01536EG3E254T-W22
- Zoro # G9889092
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 15/16 in |
Shaft Length | 4 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 20 15/16 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 34.8/17.4 A, 254T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA Deep groove ball bearing (6007-2RS1)
- MOTORKOTE Heavy Duty Hyper Lubricant, 32 oz. (MKET-3206)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 205-16 1" Id, 154616 (154616)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- WEG .3318EP3ESS56C, 0.33 HP, 1800 RPM, TENV, 56C FRAME, 230/460 VOLTS (.3318EP3ESS56C)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184TC-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00236ET3E56-S)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56-S)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 208-230/460V Voltage, 1755 Nameplate RPM (XT3024T)
- Weg General Purpose AC Motors