Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM
Mfr # 00156EG3E143T-W22
Zoro # G6440384
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 1.5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156EG3E143T-W22
- Zoro # G6440384
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13.358 |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 2 1/4 in |
Length Less Shaft | 11 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,485, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.84/1.92 A, 143T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B152 V-Belt, 155" Outside Length, 21/32" Top Width, 1 Ribs (3GWK5)
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3515 (RPF3515)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.3336ES3E56C-S)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984010)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- WEG -1.1,1200,182/4T Frame, Three Phase General Purpose Motors (00152ET3E182T-S)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 10 HP, 215TC Frame, 230V AC Voltage, 1,740 Nameplate RPM (CL3712T)
- Weg General Purpose AC Motors