Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,525 Nameplate RPM
Mfr # .2536OT3E56-S
Zoro # G7745267
product price: $173.25
/ea
Free Shipping & Returns
$173.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1/4
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .2536OT3E56-S
- Zoro # G7745267
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 10 5/16 in |
Length Less Shaft | 8 7/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.01-0.918/0.459 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- BRENNAN INDUSTRIES 04MP-06FJS Straight, 2PK (6505-04-06)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E612LM)
- BESTORQ Aftermarket Exmark QTS708GEM50200 QUEST (Deck 50") Zero Turn Mower Replacement Belt, A139LG (A139LG)
- WEG 3-Phase General Purpose Motor, 3 HP, 215T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00309ET3E215T-W22)
- WEG 3-Phase Metric Motor, 1 HP, 90S/L Frame, 460V AC Voltage, 1,760 Nameplate RPM (13523076)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184T-S)
- WEG Motor 3Hp 4P 100L Waf1 (00218ET3WAL100LFF-W2)
- WEG -0.37,1800, 56 Frame, Three Phase General Purpose Motors (.5018ES3H56-S)
- WEG Motor 3Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00318ET3ER182TC-S)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKY5)
- Weg General Purpose AC Motors