Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # .2518OT3E56-S
Zoro # G7745127
product price: $176.25
/ea
Free Shipping & Returns
$176.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .2518OT3E56-S
- Zoro # G7745127
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 9 15/16 in |
Length Less Shaft | 8 1/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.18-1.07/0.533 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 14.1 oz. Grease Cartridge Dark Gray (VV98510)
- NACHI 22200 Spherical Roller Bearing, 22213EXQW33C3 (22213EXQW33C3)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318OT3E56-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00156ET3E143TC-W22)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3218T)
- Weg 3-Phase AC Motors