Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM
Mfr # .2512OT3E56-S
Zoro # G7744996
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .2512OT3E56-S
- Zoro # G7744996
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 7/16 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 5/16 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.21-1.10/0.549 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 5/8 X 130 (5V1300)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6205-ZZ KBC)
- NSK Thrust Ball Bearing (51104)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.3312OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,525 Nameplate RPM (.2536OT3E56-S)
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00336ET3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (10018OT3E404T-W40)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- Weg 3-Phase AC Motors