Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM
Mfr # .3336OT3E56-S
Zoro # G7745389
Free Shipping & Returns
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1/3
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .3336OT3E56-S
- Zoro # G7745389
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 8 7/16 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 5/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.35-1.22/0.610 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 01-50-151 LILLISTON Replacement Belt, B112 (B112)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.40" OD (504C)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TSC Frame, 230/460V AC Voltage, 3,555 Nameplate RPM (04036ET3E324TSC-W22)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (00156OT3E143T-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56-S)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT08)
- Weg General Purpose AC Motors