Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM
Mfr # .3336ES3E56-S
Zoro # G9123466
product price: $186.75
/ea
Free Shipping & Returns
$186.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/3
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3336ES3E56-S
- Zoro # G9123466
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 9 1/4 in |
Overall Length | 11 1/8 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 3,485, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.33-1.20/0.602 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RS JEM)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- TRITAN Taper-Lock Bushing, 1-15/16in.Bore dia. (2012 X 1-15/16)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- WEG WEG - 00518ET3E184T-W22G, MOTOR 5HP 4P 182/4T WFF2 TEFC-NP-SGR (00518ET3E184T-W22G)
- WEG Motor 1.5Hp 2P 56 Wcf2, Nema 56 Tefc (00156ET3E56-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018OT3E215T-S)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145TC-S)
- WEG 00156OT1B56-S, 1.5 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS (00156OT1B56-S)
- GREENHECK 18.8 WATT 115V MOTOR (302529)
- Weg 3-Phase AC Motors