Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # .3318ES3E56-S
Zoro # G9123475
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .3318ES3E56-S
- Zoro # G9123475
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 11 9/16 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 9 11/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.38-1.25/0.624 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- BREEZE Hose Clamp, HD, SAE 28,305SS, PK10 (300 28 H)
- TRITAN Bearings, 6.00mm Bore Dia., 510 lb. (606 ZZ PRX)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254TC-W22)
- WEG Motor 5Hp 4P 182/4T Wcf2, Rs - Nema Pr (00518ET3E184T-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- WEG WEG - 20036ET3E447TS-W22, 200 HP, 3600 RPM, TEFC, 445/7TS FRAME, 230/460 VOLTS (20036ET3E447TS-W22)
- TRANE 480v3ph 1.27hp 840Rpm CWLE (MOT14541)
- Weg 3-Phase AC Motors