Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM
Mfr # .3312OT3E56-S
Zoro # G7745075
Free Shipping & Returns
$249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .3312OT3E56-S
- Zoro # G7745075
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 10 5/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 8 7/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.54-1.40/0.698 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 1.625 In W (639)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.45 inch OD (2AK46H)
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA86)
- DODGE B68 BELT DRIVE COMPONENTS (107043)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- WEG 00158OT1BRBO56-S, 1.5 HP, 1800 RPM, ODP, 56H FRAME, 115/208-230 VOLTS (00158OT1BRBO56-S)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018OT3E215T-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213TC-W22)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.3336ES3E56-S)
- WEG 00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00236ET3E145JM-W22)
- WEG WEG - 06018ET3E364TS-W22, 60 HP, 1800 RPM, TEFC, 364/5TS FRAME, 230/460 VOLTS (06018ET3E364TS-W22)
- Weg 3-Phase AC Motors