Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 125 HP, 444/5T Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # 12518EG3G444T-W22
Zoro # G9888837
product price: $12,379.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,379.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 125
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 12518EG3G444T-W22
- Zoro # G9888837
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 45 3/16 in |
Shaft Dia. | 3 3/8 in |
Shaft Length | 8 1/2 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 36 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 144.0 A, 444/5T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring and Housed Units (ER28)
- DYNABRADE Idler Wheel Assembly, For Dynabrade 14000, 11011 (11011)
- MILTON M Style Industrial Plug, 1/4" FNPT, PK2 (S-728)
- DAYTON A62 V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (3X624)
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- WEG 3-Phase Cooling Tower Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00218ET3ECT145TF1-W2)
- WEG 3-Phase General Purpose Motor, 1 HP, 182T Frame, 230/460V AC Voltage, 875 Nameplate RPM (00109ET3E182T-W22)
- WEG 00212ET3EHW184TC-S, MOTOR 2HP 6P 182/4TC WCF2 HYDROWASH (00212ET3EHW184TC-S)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- Weg 3-Phase AC Motors