Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM
Mfr # .5036ES3E56-S
Zoro # G9123387
product price: $193.50
/ea
Free Shipping & Returns
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036ES3E56-S
- Zoro # G9123387
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 11/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Overall Length | 11 9/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.86-1.69/0.843 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-8FJISX)
- GAST Base Kit Sp At670 (AT670)
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- WEG 00158ET3E145JM-S, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00158ET3E145JM-S)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,525 Nameplate RPM (.2536OT3E56-S)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318ES3E56C-S)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- WEG WEG - 07518OT3E365TS-W40, MOTOR 75HP 4P 364/5TS WFA2 (07518OT3E365TS-W40)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT08)
- Weg 3-Phase AC Motors