Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # .5036OT3E56-S
Zoro # G7745361
Free Shipping & Returns
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .5036OT3E56-S
- Zoro # G7745361
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 10 5/16 in |
Length Less Shaft | 8 7/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.79-1.62/0.811 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 72 Teeth, Length 36.0 In (1DHT3)
- SPEEDAIRE Bowl and O-Ring, Lubricant Heavy (GGS_56610)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- DUPAGE Stainless Steel Hose Clamp, 1-9/16" To 2-1/2", Sae 32, 10PK (B32HS)
- WEG 3-Phase Cooling Tower Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00718ET3ECT213TF1-W2)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- MARATHON Motor G122, 1 1/2,1800, DP, 56, 3/60/208-230/460 (G122)
- Weg 3-Phase AC Motors