Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM
Mfr # .5012ES3E56-S
Zoro # G9123405
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .5012ES3E56-S
- Zoro # G9123405
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12 5/16 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Length Less Shaft | 10 7/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.19-1.98/0.992 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Prolube 46220 M8 X 1.0mm Metric Grease Fitting, Straight, 10 Pack (GFT/8/1)
- CAMOZZI #6520 04-06, Swivel Male Elbow, 1/4" OD X 3/8" NPT (6520 04-06)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 4 In (K2G10-12V-BR-04)
- GATES Synchro-Power Polyurethane Belts, T10-750-25 (T10-750-25)
- WEG 3-Phase General Purpose Motor, 3 HP, 90L Frame, 460V AC Voltage, 3,480 Nameplate RPM (13984020)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 215T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00309ET3E215T-W22)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- Weg General Purpose AC Motors