Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 100 HP, 444/5T Frame, 230/460V AC Voltage, 1,185 Nameplate RPM
Mfr # 10012ET3E444T-W22
Zoro # G2127146
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,723.25
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 10012ET3E444T-W22
- Zoro # G2127146
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Overall Length | 45 3/16 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 36 1/2 in |
Shaft Length | 8 1/2 in |
Shaft Dia. | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 242.0/121.0 A, 444/5T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.45 in OD (AK66)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series, 18'' Long x 10 Ribs Wide - 180J10 (180J10)
- BREEZE Hose Clamp, HD, SAE 64,410SS, PK10 (200 64 H)
- INGERSOLL-RAND Pressure Switch (38471538)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TSC Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TSC-W22)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- WEG WEG - 20018ET3G447TS-W22, 200 HP, 1800 RPM, TEFC, 445/7TS FRAME, 460 VOLTS (20018ET3G447TS-W22)
- WEG MOTOR 40HP 2P 324/6TS WFF2 (01018ET3E215T-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254T-W22)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- Weg 3-Phase AC Motors