Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 100 HP, 405T Frame, 575V AC Voltage, 1,775 Nameplate RPM
Mfr # 10018ET3H405T-W22
Zoro # G2127058
product price: $8,766.75
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,766.75
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ET3H405T-W22
- Zoro # G2127058
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 2 7/8 in |
Shaft Length | 7 1/4 in |
Overall Length | 39 3/4 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 32 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 575V AC, Full Load Amps 90.4 A, 405T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 2'' DOUBLE BOLT CLAMP (88DB-32)
- DODGE Qd Sheaves/Bushings, SF X 1-15/16-KW BUSHING (SF X 1-15/16-KW BUSHING)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H075 (390H075G)
- BESTORQ Ariens / Gravely 915013 EZR1742 (Eng to JS 42" Deck) Zero Turn Mower Replacement Belt, B43LG (B43LG)
- WEG 00218ET3E56-S, 2 HP, 1800 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00218ET3E56-S)
- WEG Motor 500Hp 2P 447/9Ts Wfa2 (50036OT3G449TS-RFW40)
- WEG 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143T-W22)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- WEG 00236OS1BJPR56J-S, 2 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00236OS1BJPR56J-S)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (CWDL3504)
- Weg 3-Phase AC Motors