Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # 10018OT3E404T-W40
Zoro # G2478847
Item requires special delivery charges. A $580.00 per item surcharge will be applied.
$5,089.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 10018OT3E404T-W40
- Zoro # G2478847
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 26 7/8 in |
Shaft Dia. | 2 7/8 in |
Shaft Length | 7 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 34 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 230.0/115.0 A, 404/5T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT (CPHS661)
- BESTORQ 8M Timing Belts, 656-8M-20 (656-8M-20)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 1.6 gpm (53CE42)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- WEG WEG - 05018OT3P326T-W40, MOTOR 50HP 4P 324/6T WFA2 (05018OT3P326T-W40)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254T-W22)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 575V AC Voltage, 3,435 Nameplate RPM (00136ET3HW56-S)
- WEG Motor 2Hp 4P 56Hz Wca2 (00218OT3E56Z-S)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/4 HP, 56C Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (KL3403)
- Weg General Purpose AC Motors