Shop All 3-Phase AC Motors
Weg
3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # 10018EG3E405T-W22
Zoro # G9888855
product price: $9,910.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$9,910.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 100
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018EG3E405T-W22
- Zoro # G9888855
- Country of Origin Multiple
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 32 1/2 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 2 7/8 in |
Shaft Length | 7 1/4 in |
Overall Length | 39 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 232.0/116.0 A, 404/5T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDORPORATION 10' 50 Roller Chain (TRC50-MD)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- DAYTON 3/B68 Banded V-Belt, 71-3/4" Outside Length, 2" Top Width, 3 Ribs (13V484)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- WEG WEG - 00518ET3H184JM-W22, 5 HP, 1800 RPM, TEFC, 182/4JM FRAME, 575 VOLTS (00518ET3H184JM-W22)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- WEG Motor 500Hp 2P 447/9Ts Wfa2 (50036OT3G449TS-RFW40)
- WEG 3-Phase General Purpose Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984012)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TS Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (03036ET3E286TS-W22)
- WEG 3-Phase General Purpose Motor, 3 HP, 215T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00309ET3E215T-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (EM2333T)
- Weg General Purpose AC Motors